Shop BESTORQ
See all product information
Double Side Timing Belt Model D1250-5M-200 - 50 in Outside Length - 7.87 in Top Width
Mfr # D1250-5M-200
Zoro # G503619089
product price:Â $559.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Gearbelt Type
Double Side Timing Belt
Height
0.2 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1250-5M-200
Zoro #
G503619089
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.2 in
Belt Trade Size
D5M
Pitch Length
1250 mm
Details
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.1 lbs.
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Industry Number
D1250-5M-200
Item
Timing Belt
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
250
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 49.21inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.