Shop BESTORQ
See all product information
Double Side Timing Belt Model D1270-5M-15 - 50 in Outside Length - 0.59 in Top Width
Mfr # D1270-5M-15
Zoro # G703619148
product price:Â $59.89
/eaKey Features
Top Width
15 mm
Height
0.2 in
Temp. Range
-30 F to 160 F
Weight
0.2 lbs.
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1270-5M-15
Zoro #
G703619148
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.2 in
Pitch Length
1270 mm
Belt Trade Size
D5M
Details
Temp. Range
-30 F to 160 F
Weight
0.2 lbs.
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Application
Heavy Duty General Application
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Industry Number
D1270-5M-15
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Item
Timing Belt
Number of Teeth
254
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 50inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.