Shop BESTORQ
See all product information
Double Side Timing Belt Model D1280-8M-30 - 50.39 in Outside Length - 1.18 in Top Width
Mfr # D1280-8M-30
Zoro # G803619062
product price:Â $98.85
/eaKey Features
Top Width
30 mm
Standards
RMA
Temp. Range
-30 F to 160 F
Height
0.325 in
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1280-8M-30
Zoro #
G803619062
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.325 in
Pitch Length
1280 mm
Belt Trade Size
D8M
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
1 lbs.
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Number of Teeth
160
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Industry Number
D1280-8M-30
Item
Timing Belt
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.18 inches Material: Rubber Number of Ribs: 1 Pitch Length: 50.39inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.