Shop BESTORQ

Double Side Timing Belt Model D1360-8M-75 - 53.54 in Outside Length - 2.95 in Top Width

  • Mfr # D1360-8M-75

  • Zoro # G403618830


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Top Width
75 mm
Number of Ribs
1
Weight
2 lbs.
Application
Heavy Duty General Application
Height
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1360-8M-75
Zoro #
G403618830
UPC #
-
Country of Origin
China

Dimensions

Top Width
75 mm
Height
0.325 in
Pitch Length
1360 mm
Belt Trade Size
D8M

Details

Number of Ribs
1
Weight
2 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
D1360-8M-75
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
170
Tooth Location
Two Sides
Pitch
8 mm
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.95 inches Material: Rubber Number of Ribs: 1 Pitch Length: 53.54inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.