Shop BESTORQ

Double Side Timing Belt Model D1400-14M-100 - 55.12 in Outside Length - 3.94 in Top Width

  • Mfr # D1400-14M-100

  • Zoro # G203619167


product price:  $720.99
/ea
Free Shipping & Returns

Key Features

Top Width
100 mm
Temp. Range
-30 F to 160 F
Height
0.58 in
Weight
4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1400-14M-100
Zoro #
G203619167
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.58 in
Pitch Length
1400 mm
Belt Trade Size
D14M

Details

Temp. Range
-30 F to 160 F
Weight
4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Industry Number
D1400-14M-100
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
100
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.94 inches Material: Rubber Number of Ribs: 1 Pitch Length: 55.12inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.