Shop BESTORQ

Double Side Timing Belt Model D1400-14M-15 - 55.12 in Outside Length - 0.59 in Top Width

  • Mfr # D1400-14M-15

  • Zoro # G803619055


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Top Width
15 mm
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Height
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1400-14M-15
Zoro #
G803619055
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.58 in
Pitch Length
1400 mm
Belt Trade Size
D14M

Details

Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.8 lbs.
Standards
RMA
Application
Heavy Duty General Application
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Industry Number
D1400-14M-15
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Pitch
14 mm
Number of Teeth
100
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 55.12inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.