Shop BESTORQ

Double Side Timing Belt Model D1400H062 - 140 in Outside Length - 0.62 in Top Width

  • Mfr # D1400H062

  • Zoro # G903640195


product price:  $95.99
/ea

Key Features

Top Width
0.62 in
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Height
0.23 in
Weight
12.6 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1400H062
Zoro #
G903640195
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.62 in
Height
0.23 in
Belt Trade Size
H
Pitch Length
140 in

Details

Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
12.6 lbs.
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
280
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Pitch
1/2 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D1400H062
Tooth Shape
Trapezoidal
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 140 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.