Shop BESTORQ

Double Side Timing Belt Model D1512-8M-12 - 59.53 in Outside Length - 0.47 in Top Width

  • Mfr # D1512-8M-12

  • Zoro # G003618124


product price:  $43.99
/ea

Key Features

Top Width
12 mm
Height
0.325 in
Application
Heavy Duty General Application
Number of Ribs
1
Weight
0.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1512-8M-12
Zoro #
G003618124
UPC #
-
Country of Origin
China

Dimensions

Top Width
12 mm
Height
0.325 in
Pitch Length
1512 mm
Belt Trade Size
D8M

Details

Application
Heavy Duty General Application
Number of Ribs
1
Weight
0.3 lbs.
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Number of Teeth
189
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
D1512-8M-12
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.47 inches Material: Rubber Number of Ribs: 1 Pitch Length: 59.53inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.