Shop BESTORQ

Double Side Timing Belt Model D1512-8M-75 - 59.53 in Outside Length - 2.95 in Top Width

  • Mfr # D1512-8M-75

  • Zoro # G803617570


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Top Width
75 mm
Gearbelt Type
Double Side Timing Belt
Height
0.325 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1512-8M-75
Zoro #
G803617570
UPC #
-
Country of Origin
China

Dimensions

Top Width
75 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
1512 mm

Details

Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2 lbs.
Temp. Range
-30 F to 160 F
Number of Ribs
1
Application
Heavy Duty General Application
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
189
Belt Coating
Nylon
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Item
Timing Belt
Industry Number
D1512-8M-75

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.95 inches Material: Rubber Number of Ribs: 1 Pitch Length: 59.53inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.