Shop BESTORQ

Double Side Timing Belt Model D1700H012 - 170 in Outside Length - 0.12 in Top Width

  • Mfr # D1700H012

  • Zoro # G903641505


product price:  $29.15
/ea

Key Features

Top Width
0.12 in
Height
0.23 in
Gearbelt Type
Double Side Timing Belt
Weight
3 lbs.
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1700H012
Zoro #
G903641505
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.12 in
Height
0.23 in
Belt Trade Size
H
Pitch Length
170 in

Details

Gearbelt Type
Double Side Timing Belt
Weight
3 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Maximum Operating Temperature
160 Degrees F
Industry Number
D1700H012
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
340
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
Two Sides

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.12 inches Material: Rubber Number of Ribs: 1 Pitch Length: 170 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.