Shop BESTORQ

Double Side Timing Belt Model D1778-14M-30 - 70 in Outside Length - 1.18 in Top Width

  • Mfr # D1778-14M-30

  • Zoro # G303618121


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Top Width
30 mm
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Weight
2 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1778-14M-30
Zoro #
G303618121
UPC #
-
Country of Origin
China

Dimensions

Top Width
30 mm
Height
0.58 in
Belt Trade Size
D14M
Pitch Length
1778 mm

Details

Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Weight
2 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Number of Teeth
127
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Industry Number
D1778-14M-30
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.18 inches Material: Rubber Number of Ribs: 1 Pitch Length: 70inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.