Shop BESTORQ
See all product information
Double Side Timing Belt Model D1890-14M-200 - 82.68 in Outside Length - 7.87 in Top Width
Mfr # D1890-14M-200
Zoro # G403617529
product price:Â $1,754.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Standards
RMA
Number of Ribs
1
Height
0.58 in
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1890-14M-200
Zoro #
G403617529
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.58 in
Pitch Length
1890 mm
Belt Trade Size
D14M
Details
Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.6 lbs.
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Number of Teeth
135
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D1890-14M-200
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 74.41inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.