Shop BESTORQ
See all product information
Double Side Timing Belt Model D2056-8M-75 - 80.94 in Outside Length - 2.95 in Top Width
Mfr # D2056-8M-75
Zoro # G203618870
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Top Width
75 mm
Number of Ribs
1
Application
Heavy Duty General Application
Weight
4 lbs.
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D2056-8M-75
Zoro #
G203618870
UPC #
-
Country of Origin
China
Dimensions
Top Width
75 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
2056 mm
Details
Number of Ribs
1
Application
Heavy Duty General Application
Weight
4 lbs.
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
D2056-8M-75
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Number of Teeth
257
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.95 inches Material: Rubber Number of Ribs: 1 Pitch Length: 80.94inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.