Shop BESTORQ

Double Side Timing Belt Model D2200-8M-12 - 86.61 in Outside Length - 0.47 in Top Width

  • Mfr # D2200-8M-12

  • Zoro # G203619068


product price:  $59.39
/ea

Key Features

Top Width
12 mm
Temp. Range
-30 F to 160 F
Weight
0.6 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2200-8M-12
Zoro #
G203619068
UPC #
-
Country of Origin
China

Dimensions

Top Width
12 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
2200 mm

Details

Temp. Range
-30 F to 160 F
Weight
0.6 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
Two Sides
Number of Teeth
275
Pitch
8 mm
Industry Number
D2200-8M-12
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.47 inches Material: Rubber Number of Ribs: 1 Pitch Length: 86.61inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.