Shop BESTORQ
See all product information
Double Side Timing Belt Model D2200-8M-150 - 86.61 in Outside Length - 5.91 in Top Width
Mfr # D2200-8M-150
Zoro # G803618638
product price:Â $652.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
7.9 lbs.
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D2200-8M-150
Zoro #
G803618638
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.325 in
Pitch Length
2200 mm
Belt Trade Size
D8M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
7.9 lbs.
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Industry Number
D2200-8M-150
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
275
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.91 inches Material: Rubber Number of Ribs: 1 Pitch Length: 86.61inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.