Double Side Timing Belt Model D2240-8M-20 - 88.19 in Outside Length - 0.79 in Top Width

  • Mfr # D2240-8M-20

  • Zoro # G803618935


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Top Width
20 mm
Standards
RMA
Weight
1 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2240-8M-20
Zoro #
G803618935
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
2240 mm

Details

Standards
RMA
Weight
1 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Pitch
8 mm
Industry Number
D2240-8M-20
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
280
Item
Timing Belt
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.79 inches Material: Rubber Number of Ribs: 1 Pitch Length: 88.19inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.