Shop BESTORQ

Double Side Timing Belt Model D225L032 - 22.5 in Outside Length - 0.32 in Top Width

  • Mfr # D225L032

  • Zoro # G503646344


product price:  $16.99
/ea

Key Features

Top Width
0.32 in
Number of Ribs
1
Height
0.18 in
Gearbelt Type
Double Side Timing Belt
Weight
0.4 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D225L032
Zoro #
G503646344
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.32 in
Height
0.18 in
Pitch Length
22.5 in
Belt Trade Size
L

Details

Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Weight
0.4 lbs.
Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Number of Teeth
60
Tooth Location
Two Sides
Industry Number
D225L032
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Pitch
3/8 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.32 inches Material: Rubber Number of Ribs: 1 Pitch Length: 22.5 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.