Shop BESTORQ
See all product information
Double Side Timing Belt Model D2590-14M-30 - 101.97 in Outside Length - 1.18 in Top Width
Mfr # D2590-14M-30
Zoro # G203617668
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Top Width
30 mm
Temp. Range
-30 F to 160 F
Height
0.58 in
Weight
2 lbs.
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D2590-14M-30
Zoro #
G203617668
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.58 in
Belt Trade Size
D14M
Pitch Length
2590 mm
Details
Temp. Range
-30 F to 160 F
Weight
2 lbs.
Application
Heavy Duty General Application
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Item
Timing Belt
Number of Teeth
185
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Industry Number
D2590-14M-30
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.18 inches Material: Rubber Number of Ribs: 1 Pitch Length: 101.97inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.