Shop BESTORQ

Double Side Timing Belt Model D3150-14M-15 - 124.02 in Outside Length - 0.59 in Top Width

  • Mfr # D3150-14M-15

  • Zoro # G103618222


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Top Width
15 mm
Height
0.58 in
Application
Heavy Duty General Application
Number of Ribs
1
Weight
0.8 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D3150-14M-15
Zoro #
G103618222
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.58 in
Pitch Length
3150 mm
Belt Trade Size
D14M

Details

Application
Heavy Duty General Application
Number of Ribs
1
Weight
0.8 lbs.
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Item
Timing Belt
Industry Number
D3150-14M-15
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Number of Teeth
225
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 124.02inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.