Shop BESTORQ
See all product information
Double Side Timing Belt Model D334L630 - 33.4 in Outside Length - 6.3 in Top Width
Mfr # D334L630
Zoro # G003645878
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Top Width
6.3 in
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Weight
10.4 lbs.
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D334L630
Zoro #
G003645878
UPC #
-
Country of Origin
China
Dimensions
Top Width
6.3 in
Height
0.18 in
Belt Trade Size
L
Pitch Length
33.4 in
Details
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Weight
10.4 lbs.
Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Pitch
3/8 in
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
D334L630
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6.3 inches Material: Rubber Number of Ribs: 1 Pitch Length: 33.4 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.