Shop BESTORQ

Double Side Timing Belt Model D345L031 - 34.5 in Outside Length - 0.31 in Top Width

  • Mfr # D345L031

  • Zoro # G203641380


product price:  $19.55
/ea

Key Features

Top Width
0.31 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D345L031
Zoro #
G203641380
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.18 in
Inside Length
34.5 in
Pitch Length
34.5 in
Belt Trade Size
L

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Number of Ribs
1
Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.22
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
92
Item
Timing Belt
Industry Number
D345L031
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 34.5 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.