
Double Side Timing Belt Model D352L862 - 35.2 in Outside Length - 8.62 in Top Width
Mfr # D352L862
Zoro # G403643085
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Top Width
8.62 in
Gearbelt Type
Double Side Timing Belt
Weight
15 lbs.
Application
Heavy Duty General Application
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D352L862
Zoro #
G403643085
UPC #
-
Country of Origin
China
Dimensions
Top Width
8.62 in
Height
0.18 in
Details
Gearbelt Type
Double Side Timing Belt
Weight
15 lbs.
Application
Heavy Duty General Application
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 35.2 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.