
Double Side Timing Belt Model D3600-8M-20 - 141.73 in Outside Length - 0.79 in Top Width
Mfr # D3600-8M-20
Zoro # G003619244
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Top Width
20 mm
Weight
1 lbs.
Gearbelt Type
Double Side Timing Belt
Height
0.325 in
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D3600-8M-20
Zoro #
G003619244
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
3600 mm
Details
Weight
1 lbs.
Gearbelt Type
Double Side Timing Belt
Application
Heavy Duty General Application
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
450
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D3600-8M-20
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.79 inches Material: Rubber Number of Ribs: 1 Pitch Length: 141.73inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.