Shop BESTORQ

Double Side Timing Belt Model D390H029 - 39 in Outside Length - 0.29 in Top Width

  • Mfr # D390H029

  • Zoro # G203641021


product price:  $19.89
/ea

Key Features

Top Width
0.29 in
Application
Heavy Duty General Application
Standards
RMA
Height
0.23 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D390H029
Zoro #
G203641021
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.29 in
Height
0.23 in
Pitch Length
39 in
Belt Trade Size
H

Details

Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
1.6 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
D390H029
Tooth Location
Two Sides
Pitch
1/2 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
78
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.29 inches Material: Rubber Number of Ribs: 1 Pitch Length: 39 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.