Shop BESTORQ
See all product information
Double Side Timing Belt Model D427L037 - 42.7 in Outside Length - 0.37 in Top Width
Mfr # D427L037
Zoro # G503646115
product price:Â $24.55
/eaKey Features
Top Width
0.37 in
Weight
0.8 lbs.
Temp. Range
-30 F to 160 F
Height
0.18 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D427L037
Zoro #
G503646115
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.37 in
Height
0.18 in
Pitch Length
42.7 in
Belt Trade Size
L
Details
Weight
0.8 lbs.
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
D427L037
Tooth Location
Two Sides
Pitch
3/8 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.37 inches Material: Rubber Number of Ribs: 1 Pitch Length: 42.7 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.