Shop BESTORQ
See all product information
Double Side Timing Belt Model D4400-8M-20 - 173.23 in Outside Length - 0.79 in Top Width
Mfr # D4400-8M-20
Zoro # G203618191
product price:Â $220.99
/ea
Free Shipping & Returns
Key Features
Top Width
20 mm
Gearbelt Type
Double Side Timing Belt
Weight
1 lbs.
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D4400-8M-20
Zoro #
G203618191
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.325 in
Pitch Length
4400 mm
Belt Trade Size
D8M
Details
Gearbelt Type
Double Side Timing Belt
Weight
1 lbs.
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Pitch
8 mm
Industry Number
D4400-8M-20
Reinforcing Cord Material
Fiberglass
Number of Teeth
550
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.79 inches Material: Rubber Number of Ribs: 1 Pitch Length: 173.23inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.