Shop BESTORQ

Double Side Timing Belt Model D450L387 - 45 in Outside Length - 3.87 in Top Width

  • Mfr # D450L387

  • Zoro # G203642707


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Top Width
3.87 in
Number of Ribs
1
Application
Heavy Duty General Application
Weight
8.6 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D450L387
Zoro #
G203642707
UPC #
-
Country of Origin
China

Dimensions

Top Width
3.87 in
Height
0.18 in
Pitch Length
45 in
Belt Trade Size
L

Details

Number of Ribs
1
Application
Heavy Duty General Application
Weight
8.6 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
120
Item
Timing Belt
Industry Number
D450L387
Pitch
3/8 in
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 45 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.