Shop BESTORQ

Double Side Timing Belt Model D453L062 - 45.3 in Outside Length - 0.62 in Top Width

  • Mfr # D453L062

  • Zoro # G503643077


product price:  $37.29
/ea

Key Features

Belt Trade Size
L
Industry Number
D453L062
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Top Width
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D453L062
Zoro #
G503643077
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
0.62 in
Pitch Length
45.30 in
Height
0.18 in

Details

Item
Timing Belt
Industry Number
D453L062
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Pitch
0.38 in
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Weight
1.4 lbs.
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 45.3 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.