Shop BESTORQ
See all product information
Double Side Timing Belt Model D480H012 - 48 in Outside Length - 0.12 in Top Width
Mfr # D480H012
Zoro # G503644197
product price:Â $13.79
/eaKey Features
Top Width
0.12 in
Application
Heavy Duty General Application
Height
0.23 in
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D480H012
Zoro #
G503644197
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.12 in
Height
0.23 in
Belt Trade Size
H
Pitch Length
48 in
Details
Application
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Weight
0.8 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Item
Timing Belt
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
96
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Industry Number
D480H012
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.12 inches Material: Rubber Number of Ribs: 1 Pitch Length: 48 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.