Shop BESTORQ

Double Side Timing Belt Model D490H380 - 49 in Outside Length - 3.8 in Top Width

  • Mfr # D490H380

  • Zoro # G003645250


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Top Width
3.8 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
Height
0.23 in
Weight
27 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D490H380
Zoro #
G003645250
UPC #
-
Country of Origin
China

Dimensions

Top Width
3.8 in
Height
0.23 in
Pitch Length
49 in
Belt Trade Size
H

Details

Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
27 lbs.
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
98
Industry Number
D490H380
Pitch
1/2 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Tooth Shape
Trapezoidal

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.8 inches Material: Rubber Number of Ribs: 1 Pitch Length: 49 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.