Double Side Timing Belt Model D4956-14M-06 - 195.12 in Outside Length - 0.24 in Top Width

  • Mfr # D4956-14M-06

  • Zoro # G803618591


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Top Width
6 mm
Number of Ribs
1
Weight
0.6 lbs.
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D4956-14M-06
Zoro #
G803618591
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.58 in
Belt Trade Size
D14M
Pitch Length
4956 mm

Details

Number of Ribs
1
Weight
0.6 lbs.
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Number of Teeth
354
Tooth Shape
HTD Curvilinear
Pitch
14 mm
Item
Timing Belt
Industry Number
D4956-14M-06
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.24 inches Material: Rubber Number of Ribs: 1 Pitch Length: 195.12inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.