Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D510L062 - 51 in Outside Length - 0.62 in Top Width
Mfr # D510L062
Zoro # G003640521
product price:Â $40.55
/eaKey Features
Top Width
0.62 in
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D510L062
- Zoro #
- G003640521
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 0.62 in
- Height
- 0.18 in
- Pitch Length
- 51 in
- Belt Trade Size
- L
Details
- Standards
- RMA
- Temp. Range
- -30 F to 160 F
- Number of Ribs
- 1
- Gearbelt Type
- Double Side Timing Belt
- Application
- Heavy Duty General Application
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Weight
- 1.6 lbs.
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Number of Teeth
- 136
- Industry Number
- D510L062
- Pitch
- 3/8 in
- Belt Coating
- Nylon
- Tooth Location
- Two Sided
- Tooth Shape
- Trapezoidal
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Item
- Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 51 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.