Shop PIX
See all product information
210XL037, Standard Timing Belt, XL, 3/8 X 21, T105, Trapezoidal
Mfr # 210XL037
Zoro # G804868315
product price:Â $8.35
/ea
Sold in multiples of 4 for $33.40
Key Features
Belt Trade Size
XL
Number of Teeth
105
Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-X'act®-CT
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210XL037
Zoro #
G804868315
UPC #
-
Country of Origin
India
Dimensions
Belt Trade Size
XL
Pitch Length
21 in
Top Width
3/8 in
Details
Item
Timing Belt
Number of Teeth
105
Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-X'act®-CT
Belt Coating
Nylon
Industry Number
210XL037
Pitch
0.2 in
Tooth Location
Single
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Tooth Shape
Trapezoidal
Description
Pix 210xl037 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.