Shop BESTORQ

Double Side Timing Belt Model D540L050 - 54 in Outside Length - 0.5 in Top Width

  • Mfr # D540L050

  • Zoro # G503642193


product price:  $39.65
/ea

Key Features

Top Width
0.5 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.4 lbs.
Height
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D540L050
Zoro #
G503642193
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.5 in
Height
0.18 in
Pitch Length
54 in
Belt Trade Size
L

Details

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.4 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Pitch
3/8 in
Number of Teeth
144
Industry Number
D540L050
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.5 inches Material: Rubber Number of Ribs: 1 Pitch Length: 54 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.