Shop BESTORQ
See all product information
Double Side Timing Belt Model D555L862 - 55.5 in Outside Length - 8.62 in Top Width
Mfr # D555L862
Zoro # G203643728
product price:Â $500.99
/ea
Free Shipping & Returns
Key Features
Top Width
8.62 in
Standards
RMA
Height
0.18 in
Number of Ribs
1
Weight
23.6 lbs.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D555L862
Zoro #
G203643728
UPC #
-
Country of Origin
China
Dimensions
Top Width
8.62 in
Height
0.18 in
Pitch Length
55.5 in
Belt Trade Size
L
Details
Standards
RMA
Number of Ribs
1
Weight
23.6 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
3/8 in
Maximum Operating Temperature
160 Degrees F
Number of Teeth
148
Industry Number
D555L862
Tooth Location
Two Sides
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 55.5 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.