Shop BESTORQ

Double Side Timing Belt Model D570H031 - 57 in Outside Length - 0.31 in Top Width

  • Mfr # D570H031

  • Zoro # G203643438


product price:  $25.35
/ea

Key Features

Top Width
0.31 in
Color
BLACK
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D570H031
Zoro #
G203643438
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.23 in
Inside Length
57 in
Belt Trade Size
H
Pitch Length
57 in

Details

Color
BLACK
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.5
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Industry Number
D570H031
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
114
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 57 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.