Shop BESTORQ

Double Side Timing Belt Model D570L550 - 57 in Outside Length - 5.5 in Top Width

  • Mfr # D570L550

  • Zoro # G503644005


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Top Width
5.5 in
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Weight
15.4 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D570L550
Zoro #
G503644005
UPC #
-
Country of Origin
China

Dimensions

Top Width
5.5 in
Height
0.18 in
Belt Trade Size
L
Pitch Length
57 in

Details

Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Weight
15.4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
Two Sides
Industry Number
D570L550
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
3/8 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
152

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.5 inches Material: Rubber Number of Ribs: 1 Pitch Length: 57 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.