Shop BESTORQ

Double Side Timing Belt Model D574L031 - 57.4 in Outside Length - 0.31 in Top Width

  • Mfr # D574L031

  • Zoro # G803644620


product price:  $25.99
/ea

Key Features

Top Width
0.31 in
Gearbelt Type
Timing Belt
Weight
0.36
Standards
RMA
Color
BLACK
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D574L031
Zoro #
G803644620
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.18 in
Inside Length
57.4 in
Pitch Length
57.4 in
Belt Trade Size
L

Details

Gearbelt Type
Timing Belt
Weight
0.36
Standards
RMA
Color
BLACK
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
Two Sides
Industry Number
D574L031
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Number of Teeth
153

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 57.4 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.