Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D750-5M-100 - 29.53 in Outside Length - 3.94 in Top Width
Mfr # D750-5M-100
Zoro # G403618588
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Weight
0.9 lbs.
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D750-5M-100
Zoro #
G403618588
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.2 in
Pitch Length
750 mm
Belt Trade Size
D5M
Details
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Weight
0.9 lbs.
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
Two Sides
Industry Number
D750-5M-100
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
150
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.94 inches Material: Rubber Number of Ribs: 1 Pitch Length: 29.53inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.