Shop BESTORQ

Timing Belt Model 418MXL187 418 in Effective length and 187 in Top Width

  • Mfr # 418MXL187

  • Zoro # G007422635


product price:  $63.29
/ea

Key Features

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.28
Banded Belt
No
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
418MXL187
Zoro #
G007422635
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
41.8 in
Pitch Length
41.8 in
Top Width
1.87 in
Belt Trade Size
MXL

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.28
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Number of Teeth
522
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
418MXL187
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.