Shop BESTORQ
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Double Side Timing Belt Model D780H1500 - 78 in Outside Length - 15 in Top Width
Mfr # D780H1500
Zoro # G003644529
product price:Â $1,048.99
/eaKey Features
Top Width
15 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
169.6 lbs.
Temp. Range
-30 F to 160 F
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D780H1500
Zoro #
G003644529
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 in
Height
0.23 in
Belt Trade Size
H
Pitch Length
78 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
169.6 lbs.
Temp. Range
-30 F to 160 F
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Pitch
1/2 in
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
156
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
D780H1500
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Pitch Length: 78 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.