Shop BESTORQ
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Double Side Timing Belt Model D840H1772 - 84 in Outside Length - 17.72 in Top Width
Mfr # D840H1772
Zoro # G303640207
product price:Â $1,393.99
/eaKey Features
Top Width
17.72 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
215.7 lbs.
Temp. Range
-30 F to 160 F
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D840H1772
Zoro #
G303640207
UPC #
-
Country of Origin
China
Dimensions
Top Width
17.72 in
Height
0.23 in
Pitch Length
84 in
Belt Trade Size
H
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
215.7 lbs.
Temp. Range
-30 F to 160 F
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Number of Teeth
168
Belt Coating
Nylon
Industry Number
D840H1772
Item
Timing Belt
Pitch
1/2 in
Tooth Shape
Trapezoidal
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 17.72 inches Material: Rubber Number of Ribs: 1 Pitch Length: 84 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.