Shop BESTORQ

Double Side Timing Belt Model D850H031 - 85 in Outside Length - 0.31 in Top Width

  • Mfr # D850H031

  • Zoro # G203640345


product price:  $33.29
/ea

Key Features

Top Width
0.31 in
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.74
Color
BLACK
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D850H031
Zoro #
G203640345
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.23 in
Inside Length
85 in
Belt Trade Size
H
Pitch Length
85 in

Details

Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.74
Color
BLACK
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
D850H031
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Pitch
0.5 in
Number of Teeth
170
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 85 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.