Shop BESTORQ
See all product information
Double Side Timing Belt Model D856-8M-15 - 33.7 in Outside Length - 0.59 in Top Width
Mfr # D856-8M-15
Zoro # G603617855
product price:Â $36.89
/eaKey Features
Top Width
15 mm
Number of Ribs
1
Weight
0.4 lbs.
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D856-8M-15
Zoro #
G603617855
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.325 in
Pitch Length
856 mm
Belt Trade Size
D8M
Details
Number of Ribs
1
Weight
0.4 lbs.
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
D856-8M-15
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
107
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 33.7inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.