Shop BESTORQ
See all product information
Double Side Timing Belt Model D880-8M-06 - 34.65 in Outside Length - 0.24 in Top Width
Mfr # D880-8M-06
Zoro # G003617851
product price:Â $19.79
/eaKey Features
Top Width
6 mm
Weight
0.3 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.325 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D880-8M-06
Zoro #
G003617851
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
880 mm
Details
Weight
0.3 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Pitch
8 mm
Industry Number
D880-8M-06
Tooth Shape
HTD Curvilinear
Number of Teeth
110
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.24 inches Material: Rubber Number of Ribs: 1 Pitch Length: 34.65inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.