Shop BESTORQ

Double Side Timing Belt Model D920-8M-125 - 36.22 in Outside Length - 4.92 in Top Width

  • Mfr # D920-8M-125

  • Zoro # G803618249


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Top Width
125 mm
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Weight
3 lbs.
Height
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D920-8M-125
Zoro #
G803618249
UPC #
-
Country of Origin
China

Dimensions

Top Width
125 mm
Height
0.325 in
Pitch Length
920 mm
Belt Trade Size
D8M

Details

Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Weight
3 lbs.
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Industry Number
D920-8M-125
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
115
Tooth Location
Two Sides

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.92 inches Material: Rubber Number of Ribs: 1 Pitch Length: 36.22inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.