Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D935-5M-20 - 36.81 in Outside Length - 0.79 in Top Width
Mfr # D935-5M-20
Zoro # G603617916
product price:Â $50.99
/eaKey Features
Industry Number
D935-5M-20
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
20 mm
Pitch Length
935 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D935-5M-20
- Zoro #
- G603617916
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 20 mm
- Pitch Length
- 935 mm
- Height
- 0.2 in
- Belt Trade Size
- D5M
Details
- Item
- Timing Belt
- Industry Number
- D935-5M-20
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 187
- Belt Material
- Chloroprene, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Number of Ribs
- 1
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Standards
- RMA
- Application
- Heavy Duty General Application
- Gearbelt Type
- Double Side Timing Belt
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Weight
- 0.2 lbs.
- Banded Belt
- No
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.79 inches Material: Rubber Number of Ribs: 1 Pitch Length: 36.81inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.