Shop PIX

Timing Belt - Dual - D8M, 20 x 848mm PL, T106

  • Mfr # D848-8M-20

  • Zoro # G112369733


product price:  $54.99
/ea

Key Features

Belt Trade Size
D8M
Industry Number
D848-8M-20
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D848-8M-20
Zoro #
G112369733
UPC #
-
Country of Origin
India

Dimensions

Belt Trade Size
D8M
Top Width
20 mm
Pitch Length
848 mm
Outside Length
848 in

Details

Item
Timing Belt
Industry Number
D848-8M-20
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
106
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PIX-DUO®-XT
Color
Black
Temp. Range
-13 Degrees F to 212 Degrees F
V-Belt Section
High Torque Drive Belt
Minimum Operating Temperature
-13 Degrees F

Description

D5M (5 mm pitch) and D8M (8 mm pitch) are high‐performance, double‐sided rubber timing belts designed for synchronous power transmission on both sides, ideal for reversing and serpentine drives in industrial machinery. Built with a neoprene body, fiberglass tensile cords, and nylon‐coated teeth, they deliver high durability, low noise, and strong resistance to heat and oil.


  • High Power Transmission
  • Ideal for higher torque and heavier-duty applications
  • Low Maintenance
  • Reduced Noise

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.