
Shop BESTORQ
See all product information
Double Side Timing Belt Model D940-5M-20 - 37.01 in Outside Length - 0.79 in Top Width
Mfr # D940-5M-20
Zoro # G903618354
product price:Â $51.19
/eaKey Features
Top Width
20 mm
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Height
0.2 in
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D940-5M-20
Zoro #
G903618354
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.2 in
Belt Trade Size
D5M
Pitch Length
940 mm
Details
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.2 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Industry Number
D940-5M-20
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Number of Teeth
188
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.79 inches Material: Rubber Number of Ribs: 1 Pitch Length: 37.01inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.