Double Side Timing Belt Model D960-8M-15 - 37.8 in Outside Length - 0.59 in Top Width

  • Mfr # D960-8M-15

  • Zoro # G503618822


product price:  $39.29
/ea

Key Features

Top Width
15 mm
Standards
RMA
Application
Heavy Duty General Application
Height
0.325 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D960-8M-15
Zoro #
G503618822
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.325 in
Pitch Length
960 mm
Belt Trade Size
D8M

Details

Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.4 lbs.
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
Two Sides
Number of Teeth
120
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Industry Number
D960-8M-15
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 37.8inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.